This product requires certification to purchase.

3 in. Plastic Flush Valve with Adjustable Overflow Tube and Flapper, 3 in. Tank to Bowl Gasket, and Brass Plated Tank to Bowl Bolt Set

Jones Stephens

3 in. Plastic Flush Valve with Adjustable Overflow Tube and Flapper, 3 in. Tank to Bowl Gasket, and Brass Plated Tank to Bowl Bolt Set

  • Fast #
  • Part #JC05073A
  • Item #9781446
  • Manufacturer Part #C05073A
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Plastic Flush Valve with Adjustable Overflow Tube and Flapper, 3 in. Tank to Bowl Gasket, and Brass Plated Tank to Bowl Bolt Set

  • Fast #
  • Part #JC05073A
  • Item #9781446
  • Manufacturer Part #C05073A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits all conventional 2-piece toilets with 3" flush valves
  • Includes flush valve, flapper, stainless steel chain, locknut, washer, sponge rubber tank-to-bowl gasket and three sets of brass tank-to-bowl bolts
  • Overflow tube adjusts from 7" to 10-3/8"
  • Water-saving hard plastic 3" flapper with silicone seal adjusts to match flow rates of most toilets
  • 5/16" x 3" bolt sets include all washers, nuts and gaskets
  • Includes 3" sponge rubber tank-to-bowl gasket
  • Non-corrosive, chemical resistant, hard plastic construction
  • Requires Certification

Documents

Characteristics & Features
Adjustable
Yes
Color Finish Category
Greens
Color Finish Name
Green
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
Type
JC05073A
UPC
717510061475