This product requires certification to purchase.

3 in. Steel CTS Floor/Ceiling Plate Escutcheon in Chrome Plated

Jones Stephens

3 in. Steel CTS Floor/Ceiling Plate Escutcheon in Chrome Plated

  • Fast #
  • Part #JF03300
  • Item #318568
  • Manufacturer Part #F03300
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Steel CTS Floor/Ceiling Plate Escutcheon in Chrome Plated

  • Fast #
  • Part #JF03300
  • Item #318568
  • Manufacturer Part #F03300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome plated
  • 5-3/16" Flange OD
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Height
4-3/10 in
Length
6-1/10 in
Width
6-3/10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Escutcheon Connection Type
CTS
Escutcheon Style
Hinged
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510033557