This product requires certification to purchase.

3 in. ABS Closet Flange with 4 in. Barrel and Metal Ring

Jones Stephens

3 in. ABS Closet Flange with 4 in. Barrel and Metal Ring

  • Fast #
  • Part #JC50303
  • Item #3706238
  • Manufacturer Part #C50303
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. ABS Closet Flange with 4 in. Barrel and Metal Ring

  • Fast #
  • Part #JC50303
  • Item #3706238
  • Manufacturer Part #C50303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4" Long shank
  • Fits inside 3" pipe Schedule 40 DWV pipe
  • Adjustable swivel ring
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Fitting Size 1
3 in
Fitting Sizes
3 in
Height
4-17/100 in
Length
6-7/10 in
Size
3 in
Width
6-77/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM D2661-2014E1
NSF
NSF 14-2014
NSF Certified
Yes
Type
JC50303
UPC
717510553031