3 in. ABS Countersunk Cleanout Plug
3 in. ABS Countersunk Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Domestic
- Type:
- JP49003A