This product requires certification to purchase.

3 in. Aluminum Dome Bottom Strainer

Jones Stephens

3 in. Aluminum Dome Bottom Strainer

  • Fast #
  • Part #JS60003
  • Item #89354
  • Manufacturer Part #S60003
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Aluminum Dome Bottom Strainer

  • Fast #
  • Part #JS60003
  • Item #89354
  • Manufacturer Part #S60003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits all sizes porcelain coated cast iron sinks
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.7-2010 (R2015)
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
2-7/8 in
Drain Component Type:
Strainer
Drain Type:
Floor Drain
Fits Pipe Size:
3 in
Height:
2 in
IAPMO Listed:
Yes
Length:
3-1/2 in
Material:
Aluminum
Trim Ring:
No
UL Listed:
No
UPC:
717510600339
Width:
3-1/2 in