This product requires certification to purchase.

3 in. Brass Plug

Jones Stephens

3 in. Brass Plug

  • Fast #
  • Part #JP58300
  • Item #3702504
  • Manufacturer Part #P58300
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Brass Plug

  • Fast #
  • Part #JP58300
  • Item #3702504
  • Manufacturer Part #P58300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Tap is not through the plug
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Height
1/5 in
Length
3-1/5 in
Weight
0.55 lb
Width
3-1/5 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.36.2M-1991
NSF Certified
No
Origin
Domestic
UPC
717510583007