This product requires certification to purchase.

3 in. Brass Sewer Stopper

Jones Stephens

3 in. Brass Sewer Stopper

  • Fast #
  • Part #JS63300
  • Item #3707543
  • Manufacturer Part #S63300
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Brass Sewer Stopper

  • Fast #
  • Part #JS63300
  • Item #3707543
  • Manufacturer Part #S63300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use inside drain line to help guard against backups
  • Creates seal in pipe to reduce sewer gases
  • Secures into place with set screws
  • Compression fit
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
JS63300
UPC
717510633306