3 in. Cleanout or Extension Cover in Stainless Steel
3 in. Cleanout or Extension Cover in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Beveled edge
- 1500°F fire rating
Documents
Specifications
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 3
- Fits Pipe Size:
- 3 in
- Height:
- 1/5
- IAPMO Listed:
- No
- Length:
- 3-3/10
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Wall Cover
- Size:
- 3 in
- UPC:
- 717510903300