This product requires certification to purchase.

3 in. DWV Test Plug in Black

Jones Stephens

3 in. DWV Test Plug in Black

  • Fast #
  • Part #JT34013
  • Item #3708151
  • Manufacturer Part #T34013
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. DWV Test Plug in Black

  • Fast #
  • Part #JT34013
  • Item #3708151
  • Manufacturer Part #T34013
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Color Finish Name
Black
Fitting Type
Test Cap, Cap
Material
Plastic
Material Type
DWV
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
717510340136