This product requires certification to purchase.

3 in. Electrogalvanized Stud Protector and Plate

Jones Stephens

3 in. Electrogalvanized Stud Protector and Plate

  • Fast #
  • Part #JS33002
  • Item #985101
  • Manufacturer Part #S33002
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Electrogalvanized Stud Protector and Plate

  • Fast #
  • Part #JS33002
  • Item #985101
  • Manufacturer Part #S33002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-nailing
  • Protects piping and wiring from nails
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
18 ga
Height
1/2 in
Length
3 in
Width
3 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Self-Nailing
UPC
717510333022