This product requires certification to purchase.

3 in. Extension for Diverter Spouts in Polished Chrome

Jones Stephens

3 in. Extension for Diverter Spouts in Polished Chrome

  • Fast #
  • Part #JD01030
  • Item #433582
  • Manufacturer Part #D01030
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Extension for Diverter Spouts in Polished Chrome

  • Fast #
  • Part #JD01030
  • Item #433582
  • Manufacturer Part #D01030
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish
  • Used to extend standard tub spouts for longer reach
  • Surrounds the tub spout's base
  • Extends the spout 3"
  • Brass construction
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-7/10 in
Length
2-9/10 in
Width
3-7/10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Extension Kit
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Diverter
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Water
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
UPC
717510011302