This product requires certification to purchase.

3 in. Insulation Kit With Poly Sleeves

Jones Stephens

3 in. Insulation Kit With Poly Sleeves

  • Fast #
  • Part #JG55300
  • Item #3707259
  • Manufacturer Part #G55300
4 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Insulation Kit With Poly Sleeves

  • Fast #
  • Part #JG55300
  • Item #3707259
  • Manufacturer Part #G55300
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Use with flange connection kits
  • To form dielectric connection use fiber washers
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
3 in
Length:
9/16 ft
Material:
Plastic
Material Type:
Poly
Origin:
Domestic
Product Type:
Insulation Kit, Sleeve
Size:
3 in
UL Listed:
No
UPC:
717510553024