This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout with Plug

Jones Stephens

3 in. No Hub Cast Iron Cleanout with Plug

  • Fast #
  • Part #JC40103
  • Item #3620239
  • Manufacturer Part #C40103
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. No Hub Cast Iron Cleanout with Plug

  • Fast #
  • Part #JC40103
  • Item #3620239
  • Manufacturer Part #C40103
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight, Cleanout with Plug
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510407037