This product requires certification to purchase.

3 in. OD Straight PVC Pipe Fitting Clean-Out with Nickel Bronze Cover

Jones Stephens

3 in. OD Straight PVC Pipe Fitting Clean-Out with Nickel Bronze Cover

  • Fast #
  • Part #JC60172
  • Item #4425359
  • Manufacturer Part #C60172
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. OD Straight PVC Pipe Fitting Clean-Out with Nickel Bronze Cover

  • Fast #
  • Part #JC60172
  • Item #4425359
  • Manufacturer Part #C60172
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Installed after concrete is poured
  • No mess with protective tape
  • Save time with installation
  • Drain Base Width: 3 in
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube x OD Tube x OD Tube
Size
3 in
Characteristics & Features
Adjustable
No
Cover Color Finish
Nickel
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.36.2M-1991
Product Type
Inside Pipe Fit
UPC
717510098822