This product requires certification to purchase.

3 in. Plain End Cast Iron Cleanout with Plug

Jones Stephens

3 in. Plain End Cast Iron Cleanout with Plug

  • Fast #
  • Part #JC38003
  • Item #318747
  • Manufacturer Part #C38003
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Plain End Cast Iron Cleanout with Plug

  • Fast #
  • Part #JC38003
  • Item #318747
  • Manufacturer Part #C38003
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • For use with service weight (caulk into hub) or no-hub ( use coupling)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connections
Plain End
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight, Cleanout with Plug
Head Style
Raised Head
Material
Cast Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510380033