3 in. Plastic ABS Closet Flange
3 in. Plastic ABS Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 6" Long shank
- Fits inside 3" pipe Schedule 40 DWV pipe
- Adjustable swivel ring
Documents
Specifications
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Hub
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Flange Type:
- Closet
- Height:
- 11/20
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Plastic
- Material Type:
- ABS
- Size:
- 3 in
- Test Cap Included:
- No
- UPC:
- 717510533057
- WaterSense Labeled:
- No
- Width:
- 6-69/100