This product requires certification to purchase.

3 in. Plastic Nickel Bronze Floor Drain

Jones Stephens

3 in. Plastic Nickel Bronze Floor Drain

  • Fast #
  • Part #JD60130
  • Item #7101733
  • Manufacturer Part #D60130
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Plastic Nickel Bronze Floor Drain

  • Fast #
  • Part #JD60130
  • Item #7101733
  • Manufacturer Part #D60130
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Strainer is the same diameter as the pipe to provide full coverage every time!
  • Made from High Impact PVC
  • The over hanging strainer provides a finished look
  • Corrosion resistant body and strainer
  • Easy installation
  • No special tools required for installation
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Grate Diameter
3-1/2 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
UPC
717510152715