This product requires certification to purchase.

3 in. Plastic PVC Closet Flange

Jones Stephens

3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JONC50300
  • Item #1590958
  • Manufacturer Part #C50300
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JONC50300
  • Item #1590958
  • Manufacturer Part #C50300
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fits inside 3" schedule 40 DWV pipe
  • Long shank
  • Six screw holes
  • Extra-thick flange with short slots for extra strength
  • 4 closet bolt slots
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665-2014
Application:
Residential, Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3
Fitting Sizes:
3 in
Flange Type:
Closet
Height:
2-1/2
IAPMO Listed:
Yes
Length:
7
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Size:
3 in
Test Cap Included:
No
UL Listed:
No
UPC:
717510503333
Width:
7-1/10