This product requires certification to purchase.

3 in. PVC Inside Pipe Fit Drain Base for 2 in. Spud

Jones Stephens

3 in. PVC Inside Pipe Fit Drain Base for 2 in. Spud

  • Fast #
  • Part #JD52023
  • Item #1590948
  • Manufacturer Part #D52023
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. PVC Inside Pipe Fit Drain Base for 2 in. Spud

  • Fast #
  • Part #JD52023
  • Item #1590948
  • Manufacturer Part #D52023
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits inside 3" Schedule 40 DWV pipe
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM F409-2017
CSA Certified
CSA B125.2-15
NSF
NSF 14-2010a
NSF Certified
Yes
Type
JD52023
UPC
717510526837