This product requires certification to purchase.

3 in. PVC Knockout Test Cap in White

Jones Stephens

3 in. PVC Knockout Test Cap in White

  • Fast #
  • Part #JT33003
  • Item #228129
  • Manufacturer Part #T33003
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. PVC Knockout Test Cap in White

  • Fast #
  • Part #JT33003
  • Item #228129
  • Manufacturer Part #T33003
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Constructed of plastic
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Knockout Test Cap
Material
Plastic
Material Type
Polymer
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
Origin
Domestic
UPC
717510330038