This product requires certification to purchase.

3 in. Service Weight Test Tee with Plug

Jones Stephens

3 in. Service Weight Test Tee with Plug

  • Fast #
  • Part #JT55013
  • Item #3702358
  • Manufacturer Part #T55013
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Service Weight Test Tee with Plug

  • Fast #
  • Part #JT55013
  • Item #3702358
  • Manufacturer Part #T55013
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plug is Southern Code
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM A888 - 18a
Type
JT55013
UPC
717510550139