This product requires certification to purchase.

3 in. Solvent Weld PVC Floor Drain

Jones Stephens

3 in. Solvent Weld PVC Floor Drain

  • Fast #
  • Part #JD50201
  • Item #2475809
  • Manufacturer Part #D50201
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Solvent Weld PVC Floor Drain

  • Fast #
  • Part #JD50201
  • Item #2475809
  • Manufacturer Part #D50201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 2" or inside 3" Schedule 40 DWV pipe
  • Use with or without a p-trap
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
3-3/4 in
Drain Base Width
7-1/4 in
Fits Pipe Size
3 in
Trap Primer Connection
No
Characteristics & Features
Adjustable
No
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Grate Shape
Round
Outlet Type
Solvent Weld
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
UL Listed
No
UPC
717510502015