3 in. x 4 in. Plumbfit PVC Closet Flange with Plastic Swivel Ring and Knockout
3 in. x 4 in. Plumbfit PVC Closet Flange with Plastic Swivel Ring and Knockout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Plastic ring will not deteriorate
- 360 rotation
- 2 radial slots and 2 grooved slots for closet bolts
- 6 screw holes for securing to floor
Documents
Specifications
- ASTM:
- ASTM D2665-2014
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 2-7/10
- IAPMO Listed:
- Yes
- Length:
- 6-4/5
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in x 4 in
- Type:
- JC52342
- UL Listed:
- No
- UPC:
- 717510523423
- WaterSense Labeled:
- No
- Width:
- 6-9/10