This product requires certification to purchase.

3 in. x 5 in. Nickel Bronze Extended Spud and Strainer

Jones Stephens

3 in. x 5 in. Nickel Bronze Extended Spud and Strainer

  • Fast #
  • Part #JD50457
  • Item #7725626
  • Manufacturer Part #D50457
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. x 5 in. Nickel Bronze Extended Spud and Strainer

  • Fast #
  • Part #JD50457
  • Item #7725626
  • Manufacturer Part #D50457
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Fits Pipe Size
3 in
Characteristics & Features
Drain Component Type
Strainer
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.2-2015
UPC
717510504576