This product requires certification to purchase.

3 x 18 in. 18 ga Pipe Strap

Jones Stephens

3 x 18 in. 18 ga Pipe Strap

  • Fast #
  • Part #JF18318
  • Item #2475740
  • Manufacturer Part #F18318
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 18 in. 18 ga Pipe Strap

  • Fast #
  • Part #JF18318
  • Item #2475740
  • Manufacturer Part #F18318
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Gauge (metal)
18 ga
Height
3-1/2 in
Length
18 in
Width
18-1/5 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
FHA Strap
UL Listed
No
UPC
717510183184