This product requires certification to purchase.

3 x 2 in. Plastic Saddle

Jones Stephens

3 x 2 in. Plastic Saddle

  • Fast #
  • Part #JS26009
  • Item #3177740
  • Manufacturer Part #S26009
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 2 in. Plastic Saddle

  • Fast #
  • Part #JS26009
  • Item #3177740
  • Manufacturer Part #S26009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Use bushing to reduce 2" unit to 1-1/2"
  • Kit include V-bolts, nuts and washers
  • Conversion kit also contains gasket mat for use with cast iron pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Tap Size
2 in
Width
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Saddle
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UPC
717510260090