This product requires certification to purchase.

3 x 2 in. Import No-Hub Coupling

Jones Stephens

3 x 2 in. Import No-Hub Coupling

  • Fast #
  • Part #JU99320
  • Item #7724804
  • Manufacturer Part #U99320
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 2 in. Import No-Hub Coupling

  • Fast #
  • Part #JU99320
  • Item #7724804
  • Manufacturer Part #U99320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clamps are 5/16" hex head with 9/16" bands
  • 60 inch/lb. installation torque
  • All 304 Stainless Steel Construction
  • Meets or exceeds standards for ASTM C1277-2018, NSF CISPI 310, CSA B602-2016
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM C1277-2018
UPC
717510993202