This product requires certification to purchase.

3 x 3-1/2 in. Cast Iron Closet Flange

Jones Stephens

3 x 3-1/2 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC46331
  • Item #318728
  • Manufacturer Part #C46331
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 3-1/2 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC46331
  • Item #318728
  • Manufacturer Part #C46331
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Notched and slotted
  • UPC Listed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
3 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3 in x 3-1/2 in
Height
3-4/5 in
Size
3 in x 3-1/2 in
Width
7-1/10 in
Characteristics & Features
Closet Flange Connection Type
No Hub
Color Finish Category
Blacks
Color Finish Name
Black
Flange Type
Closet
Material
Cast Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASTM
ASTM A888-2018a
BAA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
717510463316