This product requires certification to purchase.

3 x 3 in. Female x Sweat Flanged Dielectric Union

Jones Stephens

3 x 3 in. Female x Sweat Flanged Dielectric Union

  • Fast #
  • Part #JD06300
  • Item #3707089
  • Manufacturer Part #D06300
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 3 in. Female x Sweat Flanged Dielectric Union

  • Fast #
  • Part #JD06300
  • Item #3707089
  • Manufacturer Part #D06300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Temperature range: 180F at 200 PSI
  • Maximum temperature 200F
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Length
7-2/5 in
Characteristics & Features
Material
Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 61-2018, ANSI 372-2016
Type
JD06300
UPC
717510063059