This product requires certification to purchase.

3 x 3 in. Stainless Steel Repair Clamp

Jones Stephens

3 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR30300
  • Item #61888
  • Manufacturer Part #R30300
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR30300
  • Item #61888
  • Manufacturer Part #R30300
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Height
4 in
Length
3 in
Weight
0.9 lb
Width
3 in
Characteristics & Features
Material
Stainless Steel
Material Type
300, 301, Neoprene
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Basic Plumbing, Plumbing Repair
ASTM
ASTM A-307, ASTM A-47 Grade 32610
NSF Certified
No
Product Type
Repair Clamp
UL Listed
No
UPC
717510303001