This product requires certification to purchase.

3 X 4 ABS Cleanout With Pt

Jones Stephens

3 X 4 ABS Cleanout With Pt

  • Fast #
  • Part #JD52461
  • Item #1832575
  • Manufacturer Part #D52461
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3 X 4 ABS Cleanout With Pt

  • Fast #
  • Part #JD52461
  • Item #1832575
  • Manufacturer Part #D52461
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Primer tapped with 1/2" IPS plug
  • Fits over 3" and inside 4" Schedule 40 DWV pipe
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Characteristics & Features
Material
Plastic
Material Type
ABS
Warranty & Product Information
IAPMO Listed
Yes
UPC
717510524611