3 x 4 in. Cast Iron Closet Flange
3 x 4 in. Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flush fit
- Redesigned to fit oblong horns
- Made of cast iron
- Pushes easily into cast iron or Schedule 40 DWV pipe
- No tear out or caulking required
- ASTM C-564 rubber gasket
- For areas without the bend close to the flange or broken pipe
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A888-2018a
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 3-7/10 in
- IAPMO Listed:
- Yes
- Material:
- Cast Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510473407
- WaterSense Labeled:
- No
- Width:
- 7-1/10 in