3 x 4 in. Plastic ABS Closet Flange
3 x 4 in. Plastic ABS Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits over 3" DWV with a 4" sweep
- With plastic swivel ring
- More versatile than an offset closet flange
- Provides unlimited offset when used in conjunction with a socket x socket 45° elbow
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet, Reducer
- Height:
- 4-77/100 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510551433
- WaterSense Labeled:
- No
- Width:
- 7 in