This product requires certification to purchase.

3 x 4 in. Plastic Drain Base

Jones Stephens

3 x 4 in. Plastic Drain Base

  • Fast #
  • Part #JD49803
  • Item #3707633
  • Manufacturer Part #D49803
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. Plastic Drain Base

  • Fast #
  • Part #JD49803
  • Item #3707633
  • Manufacturer Part #D49803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 3" and inside 4" Schedule 40 DWV pipe
  • 8-1/2" Pan primer tapped with 1/2" plug
  • Completely adjustable; reversible clamping ring gains additional 1" height
  • Extra weep holes
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in x 4 in
Grate Diameter
3 in
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510498035