This product requires certification to purchase.

3 x 4 in. Plastic PVC Closet Flange

Jones Stephens

3 x 4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC53600
  • Item #2821127
  • Manufacturer Part #C53600
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC53600
  • Item #2821127
  • Manufacturer Part #C53600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" Long shank
  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Can be cut to desired length
  • Swivel ring
  • Fits over 3" or inside 4" schedule 40 DWV pipe
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3-3/4 in
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Height
6-1/2 in
Length
7 in
Size
3 in x 4 in
Width
7 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
Yes
Color Finish Category
Whites
Color Finish Name
White
Flange Type
Closet
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential, Commercial
ASTM
ASTM D-2665-2014
UPC
717510536003