3 x 4 in. PVC Multi-Use Coupling
3 x 4 in. PVC Multi-Use Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use to reduce or increase variety of sizes of Schedule 40 pipe
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Length:
- 11-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Type:
- JC67340
- UPC:
- 717510673401
- Weight:
- 0.5 lb