This product requires certification to purchase.

3 x 4 in. PVC Nickel Bronze Cover Cleanout

Jones Stephens

3 x 4 in. PVC Nickel Bronze Cover Cleanout

  • Fast #
  • Part #JC60162
  • Item #3707769
  • Manufacturer Part #C60162
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. PVC Nickel Bronze Cover Cleanout

  • Fast #
  • Part #JC60162
  • Item #3707769
  • Manufacturer Part #C60162
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supplied with T Cone Test Plug installed
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
2-1/2 in
Drain Base Width
5-3/16 in
Fits Pipe Size
3 in x 4 in
Height
1-1/10 in
Length
4-4/5 in
Size
3 in x 4 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Cover Color Finish
Nickel Bronze
Cover Shape
Round
Drain Base Material
Plastic
Drain Base Material Type
PVC
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Light Commercial, Residential, Schedule 40 DWV Pipe
ASME
ASME A112.36.2M-1991
IAPMO Listed
No
Product Type
Solvent Weld
UPC
717510601626