This product requires certification to purchase.

3 x 6 in. Plastic PVC Closet Flange

Jones Stephens

3 x 6 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC57236
  • Item #2345273
  • Manufacturer Part #C57236
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 6 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC57236
  • Item #2345273
  • Manufacturer Part #C57236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Long shank
  • Fits into 3" pipe Schedule 40 DWV pipe
  • Exclusive 400 grade stainless
  • Radial slots for closet bolts; 6 screw holes
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
6 in
Fitting Sizes
3 in x 6 in
Height
47/100 in
Length
7 in
Size
3 in
Width
6-69/100 in
Included Components
Test Cap Included
No
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Flange Type
Closet
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential, Commercial
ASTM
ASTM D-2665-2014
UPC
717510572360