This product requires certification to purchase.

3.7 oz. Plumber Goop Adhesive

Jones Stephens

3.7 oz. Plumber Goop Adhesive

  • Fast #
  • Part #JJ45100
  • Item #1604692
  • Manufacturer Part #J45100
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3.7 oz. Plumber Goop Adhesive

  • Fast #
  • Part #JJ45100
  • Item #1604692
  • Manufacturer Part #J45100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 3.7 oz. tube
  • Watertight bond for use on PVC, tile or porcelain
  • ORM-D
  • GROUND TRANSPORTATION ONLY
  • CARTON QUANTITIES ONLY
  • Requires Certification
Dimensions & Measurements
Height
6-3/10 in
Length
5-9/10 in
Size
3.7 oz
Width
9-1/5 in
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Tile
NSF Certified
No
Product Type
Adhesive
UPC
076818150015