30 psi Test Gauge Assembly

You last purchased this on
 
Jones Stephens

30 psi Test Gauge Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

30 psi Test Gauge Assembly

  • Fast #
  • Part #JG67030
  • Item #3704552
  • Manufacturer Part #G67030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bell type
  • Requires Certification

Documents


Specifications

Application:
Air
Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
FIPS
End Connections:
FIPS
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
4-1/2 in
Length:
2-1/10 in
MA Approved -:
No
Pressure - High:
30
Product Type:
Test Gauge
Size:
2 in
WaterSense Labeled:
No
Weight:
0.65 lb
Width:
2-9/10 in