3/4 in. 100 psi Stainless Steel Clamp
3/4 in. 100 psi Stainless Steel Clamp
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- Corrosion resistant material
- Made in the USA
- Stainless Steel
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-2098, ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2159
- Application:
- Water
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Height:
- 7/20 in
- IAPMO Listed -:
- No
- Length:
- 23/25 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Product Type:
- Oetiker
- Size:
- 3/4 in
- Type:
- Oetiker
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- .02 lb