This product requires certification to purchase.

3/4 in. Barbed x MPT Nylon Adapter

Jones Stephens

3/4 in. Barbed x MPT Nylon Adapter

  • Fast #
  • Part #JI11002
  • Item #2473219
  • Manufacturer Part #I11002
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Barbed x MPT Nylon Adapter

  • Fast #
  • Part #JI11002
  • Item #2473219
  • Manufacturer Part #I11002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • For flexible polyethylene plastic pipe
  • NSF certified
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MIPS
End Connections
Barbed x MIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Straight, Adapter, Insert
Material
Nylon
Material Type
Nylon
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UPC
717510114027