This product requires certification to purchase.

3/4 x 60 in. Water Meter Key

Jones Stephens

3/4 x 60 in. Water Meter Key

  • Fast #
  • Part #JM25760
  • Item #68697
  • Manufacturer Part #M25760
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 x 60 in. Water Meter Key

  • Fast #
  • Part #JM25760
  • Item #68697
  • Manufacturer Part #M25760
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Water Box Key is designed to reach into curb shutoff valves
  • Super heavy duty 3/4" rebar steel construction
  • Vinyl coated T-handle provides comfort and superior turning power
  • Water meter key dimensions: 60" long, 12.5" handle, 3/4" key opening
  • Black color
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
60 in
Length
4/5 in
Weight
9.7 lb
Width
3/25 in
Characteristics & Features
Color Finish Name
Black
Material
Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Waterworks Application
Water
UPC
717510257601