This product requires certification to purchase.

36-63 in. Adjustable Spring Tension Rod in Bone

Jones Stephens

36-63 in. Adjustable Spring Tension Rod in Bone

  • Fast #
  • Part #JJH64109
  • Item #10198107
  • Manufacturer Part #JH64109
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

36-63 in. Adjustable Spring Tension Rod in Bone

  • Fast #
  • Part #JJH64109
  • Item #10198107
  • Manufacturer Part #JH64109
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Adjustable from 36 in. to 63 in.
  • Steel construction
  • Bone powder-coated finish
  • Non-slip rubber end caps
  • Rust- and scratch-resistant
  • Tool-free installation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Length
63 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Neutrals
Color Finish Name
Bone
Installation Type
Wall Mount
Material
Steel
Mount Type
Tension
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Straight
Warranty & Product Information
ADA Compliant
No
Product Type
Shower Rod
Type
JJH64109
UPC
717510348712