36 in. Nylon Connector
36 in. Nylon Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Used for supplying water to faucets
- Working pressure: 124 PSI
- Inner core of PVC withstands temperatures of 68°F-158°F
- Quick and easy installation
- No special tools needed
- Flexible vinyl connector resists kinking and creasing
- Nickel plated nut
- UPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ≤0.5, and NSF/ANSI 14 standards
- ASME A112.18.6/CSA B125.6
Product Information
-
ADA Compliant