This product requires certification to purchase.

36 in. Duct Strap

Jones Stephens

36 in. Duct Strap

  • Fast #
  • Part #JJ40134
  • Item #526551
  • Manufacturer Part #J40134
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

36 in. Duct Strap

  • Fast #
  • Part #JJ40134
  • Item #526551
  • Manufacturer Part #J40134
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC application
  • Natural nylon
  • Up to 10" diameter
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Width
3-4/5 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Type
JJ40134
UL Listed
UL 62275
UPC
717510401349