This product requires certification to purchase.

3/8 in. x 100 ft. Poly Tubing Coil in Natural

Jones Stephens

3/8 in. x 100 ft. Poly Tubing Coil in Natural

  • Fast #
  • Part #JT25500
  • Item #8103840
  • Manufacturer Part #T25500
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. x 100 ft. Poly Tubing Coil in Natural

  • Fast #
  • Part #JT25500
  • Item #8103840
  • Manufacturer Part #T25500
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Non-toxic, 100% virgin material
  • 100' coils in dispenser box
  • FDA
  • -40F to +135F
  • Length: 100'
  • Color/Finish: White
  • Hardness durometer 80+/-3 shore D
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
Diameter - Outside
1/2 in
Length
100 ft
Pressure Class
100#
Pressure - Maximum
95 psi
Wall Thickness
0.0625 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1/2 in
Electrical & Operational Information
Maximum Temperature
125
Warranty & Product Information
ANSI
ANSI 61-2018, ANSI 372-2016
Application
Drainage, Aquariums
ASME
ASME A112.18.6-2017
CSA Certified
CSA B125.6-17
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61-2018, NSF 372-2016
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
717510255003