This product requires certification to purchase.

3/8 in. x 20 in. Chrome Plated Toilet Riser with Heavy Duty Rubber Bullnose

Jones Stephens

3/8 in. x 20 in. Chrome Plated Toilet Riser with Heavy Duty Rubber Bullnose

  • Fast #
  • Part #JS04061
  • Item #9736750
  • Manufacturer Part #S04061
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. x 20 in. Chrome Plated Toilet Riser with Heavy Duty Rubber Bullnose

  • Fast #
  • Part #JS04061
  • Item #9736750
  • Manufacturer Part #S04061
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant chrome plated finish
  • Used to connect toilet supply valve to 7/8" toilet fill valve inlet
  • 3/8" OD
  • Heavy duty rubber bullnose head forms a complete seal against fill valve
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The bullnose head attaches to the toilet with a 7/8" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
20 in
Characteristics & Features
Color Finish Name
Chrome Plated
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372-2020, ANSI 61-2019
ASME
ASME A112.18.1-2018
BAA Compliant
No
CSA Certified
CSA B125.1-18, CSA 372-2020, CSA 61-2019
IAPMO Listed
Yes
NSF
NSF 372-2022
NSF Certified
No
Type
JS04061
UPC
717510013290