This product requires certification to purchase.

3/8 x 12 in. PEX Toilet Riser with Bullnose

Jones Stephens

3/8 x 12 in. PEX Toilet Riser with Bullnose

  • Fast #
  • Part #JS04105
  • Item #3704477
  • Manufacturer Part #S04105
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 12 in. PEX Toilet Riser with Bullnose

  • Fast #
  • Part #JS04105
  • Item #3704477
  • Manufacturer Part #S04105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used to connect supply valve to toilet inlet
  • Includes a formed nosepiece to fit toilet valve
  • 3/8” OD
  • Can easily be cut-to-length for a perfect fit
  • Working pressure: 125 PSI
  • Temperature range: 40°F - 160°F
  • Corrosion resistant
  • Freeze resistant
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Height
1/2 in
Length
12 in
Size
3/8 in
Width
1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61-2020
Application
Toilet
ASME
ASME A112.18.6-2017
BAA Compliant
No
CSA Certified
CSA B125.6-17, CSA 61-2020
UPC
717510041057