This product requires certification to purchase.

3/8 x 12 in. Supply Tube in Chrome Plated

Jones Stephens

3/8 x 12 in. Supply Tube in Chrome Plated

  • Fast #
  • Part #JS04031
  • Item #2489973
  • Manufacturer Part #S04031
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 12 in. Supply Tube in Chrome Plated

  • Fast #
  • Part #JS04031
  • Item #2489973
  • Manufacturer Part #S04031
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant chrome plated finish
  • Used to connect faucet supply valve to 1/2" faucet inlet
  • 3/8" OD
  • Heavy duty rubber bullnose head forms a complete seal against faucet
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The bullnose head attaches to the faucet with 1/2" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in
Length
12 in
Characteristics & Features
Color Finish Name
Chrome Plated
Material
Copper
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid
Yes
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016, ANSI 61-2018
ASME
ASME A112.18.1-2018
BAA Compliant
No
CSA Certified
CSA B125.1-18, CSA 61-2018
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
UPC
717510043310